Skip Content
PLUG,1/4 IN NPT,150 PSI,POLY,BLACK, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG,1/4 IN NPT,150 PSI,POLY,BLACK,

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VRW9
  • Mfr. Model # 1VRW9
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Black
  • Package Quantity 10
  • Item Plug
  • Connection Threaded
  • Temp. Range -80 - 200 Degrees F
  • Thread Size 1/4"
  • Max. Pressure (PSI) 150
  • Standards NSF 14 and 61 Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list