Skip Content
PLUG 1-1/2X3X5/8-11 57A24-R 18 SQR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG 1-1/2X3X5/8-11 57A24-R 18 SQR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22191
  • Mfr. Model # 22191
  • UNSPSC # 31191601
  • CATALOGUE PAGE # 578
  • Shipping Weight 1.0 lbs

Product Details

Gemini square tip plug (type 18) is an excellent performance to price relationship. For all steel, steel alloys and irons, 57A aluminum oxide abrasive. Depth 1-1/2 inches, thickness 3 inches, height 5/8-11 and maximum RPM is 24190.

Technical Specs

  • Item Grinding Cone With Square Tip
  • Type 18
  • Max. RPM 24,190
  • Grit 24
  • Specification 57A24-R
  • Thickness 3"
  • Diameter 1-1/2"
  • Arbor Size 5/8" - 11
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 24
  • Grinding Cone Diameter 1-1/2"
  • Grinding Cone Length 3"
  • Grinding Cone Type 18
  • Arbor Hole Size 5/8"-11

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List