PLTFRM SCALE,SS PLTFRM,150KG/330 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLTFRM SCALE,SS PLTFRM,150KG/330 LB

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PVN6
  • Mfr. Model # 5PVN6
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.05 lbs

Technical Specs

  • Includes Indicator, Platform, RS232, AC Adapter, Rechargeable Battery
  • Item Platform Scale
  • Housing Material Plastic
  • Capacity 150kg/330 lb.
  • Overall Height 33-8/9"
  • Overall Width 15-2/3"
  • Overall Length 16"
  • Standards CE, UL, CSA
  • Power Unit Battery and AC Adapter
  • Application Modes Weighing, Checkweighing, Percentage Weighing, Dynamic/Animal Weighing, Part Counting
  • Weighing Surface Width 20"
  • Weighing Surface Depth 16"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Connection Ports Bidirectional RS-232
  • Scale Item Floor Scale
  • Weighing Units g
  • Scale Display LCD
  • Scale Graduations 10g
  • Washdown No
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list