Skip Content
PLTFRM LIFT, 880 LB. CAP.56-1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLTFRM LIFT, 880 LB. CAP.56-1/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ECX4
  • Mfr. Model # 4ECX4
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Includes Adjustable Forks and Platform
  • Item Hydraulic Platform Lift
  • Load Capacity 880 lbs.
  • Overall Length 43-1/4"
  • Overall Height 56-1/8"
  • Frame Material Steel
  • Overall Width 23-5/16"
  • Fork Length 25-5/8"
  • Load Center 13-1/2"
  • Platform Length 25-5/8"
  • Fork Width 4-5/16"
  • Front Wheel Dia. 2-7/8"
  • Platform Width 22-3/4"
  • Lifting Height Min. 3-3/8"
  • Lifting Height Max. 47"
  • Lift Speed Loaded 14-1/2 sec.
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Front Caster Dia. 2"
  • Lift Speed Unloaded 6-1/2 sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list