Skip Content
PLTFRM LIFT, 500 LB. CAP.69-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLTFRM LIFT, 500 LB. CAP.69-1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y454
  • Mfr. Model # 26Y454
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Item Standard Platform Lift
  • Load Capacity 500 lbs.
  • Load Center 10"
  • Overall Length 30"
  • Frame Material Steel
  • Overall Height 69-1/2"
  • Overall Width 37-3/4"
  • Platform Length 20"
  • Platform Width 20"
  • Front Wheel Dia. 2"
  • Lifting Height Max. 58"
  • Lifting Height Min. 1/4"
  • Rear Wheel Dia. 8"
  • Base Legs Inside Dia. 22"
  • Front Caster Dia. 2"
  • Base Legs Outside Dia. 37-3/4"
  • Caster Wheel Type (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list