Skip Content
PLTFRM LIFT, 500 LB. CAP.66-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLTFRM LIFT, 500 LB. CAP.66-1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y451
  • Mfr. Model # 26Y451
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Item Standard Platform Lift
  • Load Capacity 500 lbs.
  • Overall Height 66-1/4"
  • Overall Width 20"
  • Frame Material Steel
  • Overall Length 28-1/2"
  • Platform Length 20"
  • Load Center 10"
  • Platform Width 20"
  • Front Wheel Dia. 2"
  • Rear Wheel Dia. 6"
  • Lifting Height Min. 3-1/4"
  • Base Legs Inside Dia. 11-1/2"
  • Base Legs Outside Dia. 14-1/2"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Lifting Height Max. 58"
  • Front Caster Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list