Skip Content
PLTFRM LIFT, 440 LB. CAP.76-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLTFRM LIFT, 440 LB. CAP.76-7/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPU3
  • Mfr. Model # 2MPU3
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 143.6 lbs

Technical Specs

  • Item Standard Platform Lift
  • Load Capacity 440 lb.
  • Overall Height 76-7/8"
  • Overall Length 34-3/4"
  • Load Center 9-3/8"
  • Overall Width 24"
  • Frame Material Steel
  • Platform Length 18-3/4"
  • Platform Width 24"
  • Front Wheel Dia. 3"
  • Lifting Height Min. 4-1/2"
  • Rear Caster Dia. 5"
  • Front Caster Dia. 5"
  • Lifting Height Max. 60"
  • Caster Wheel Type (2) Swivel, (2) Swivel Locking
  • Rear Wheel Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list