Skip Content
PLTFRM LIFT, 220 LB. CAP.79-5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLTFRM LIFT, 220 LB. CAP.79-5/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPU4
  • Mfr. Model # 2MPU4
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.9 lbs

Technical Specs

  • Item Chain Drive Platform Lift
  • Includes Battery, Internal Charger With Cord
  • Load Capacity 220 lbs.
  • Overall Height 79-5/8"
  • Overall Length 34-3/4"
  • Overall Width 24"
  • Frame Material Aluminum
  • Load Center 9-3/8"
  • Platform Length 18-3/4"
  • Platform Width 24"
  • Lifting Height Min. 4-1/2"
  • Front Wheel Dia. 3"
  • Lifting Height Max. 68"
  • Caster Wheel Type (2) Swivel, (2) Swivel Locking
  • Rear Caster Dia. 5"
  • Front Caster Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list