Skip Content
PLTFRM LIFT, 220 LB. CAP.73-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLTFRM LIFT, 220 LB. CAP.73-1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPU2
  • Mfr. Model # 2MPU2
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Item Standard Platform Lift
  • Overall Height 73-1/4"
  • Load Capacity 220 lbs.
  • Overall Length 33-5/8"
  • Overall Width 24"
  • Frame Material Steel
  • Load Center 9-3/8"
  • Platform Length 18-3/4"
  • Platform Width 24"
  • Front Wheel Dia. 3"
  • Lifting Height Min. 4-1/2"
  • Lifting Height Max. 60"
  • Rear Caster Dia. 5"
  • Caster Wheel Type (2) Swivel, (2) Swivel Locking
  • Front Caster Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list