PLTC BLWR AC W/15FT DUCT + CAN ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLTC BLWR AC W/15FT DUCT + CAN ASSY

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9533-15C
  • Mfr. Model # 9533-15C
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2570
  • Shipping Weight 36.0 lbs

Product Details

8" Plastic COM-PAX-IAL Blower. Made from Linear Low Density Polyethylene (LLDPE). Features a 9-blade polypropylene fan. AC Unit, 3A/115 V, 13 ft. Cord, 1/3 HP, 831/709/586 CFM (Free Air/1-90 degree Bend, 2-90 degree Bend). Plastic, COM-PAX-IAL Blower, AC,

Technical Specs

  • Item Blower
  • Voltage 115 VAC
  • Type AC Unit, 3A/115 V, 13 ft. Cord, 1/3 HP 831/709/586 CFM (Free Air/1-90 deg. Bend, 2-90 deg. Bend)
  • HP 1/3
  • Standards UL Recognized, CSA Certified, CE Certified
  • Maximum Flow in Free Air 831 CFM
  • Duct Dia. 8"
  • Colour Safety Orange
  • Height 14-1/2"
  • Includes Fan Only
  • Material Plastic
  • Length 32"
  • Amps 4.8-4.5
  • Width 13-1/2"
  • Blower/Fan Speed 3,400 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list