PLRZD EYEWEAR,UNCOATED,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLRZD EYEWEAR,UNCOATED,GRAY

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JUF4
  • Mfr. Model # 3JUF4
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Polarized Eyewear
  • Frame Colour Navy Blue
  • Lens Coating Uncoated
  • Lens Colour Gray
  • Standards ANSI Z87.1-2010
  • UV Protection 100%
  • Lens Material Polycarbonate
  • Polarized Lens Yes
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series XTS(TM)
  • Frame Material Polycarbonate
  • Temple Style Non-Adjustable
  • Metal Detectable No
  • Gender Unisex
  • Foam Lined No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Temple Colour Saphire Blue
  • Primary Frame Color Blue
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list