PLRZD EYEWEAR,SCRTCH RSTNT,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PLRZD EYEWEAR,SCRTCH RSTNT,GRAY

BODY GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NTU6
  • Mfr. Model # 3NTU6
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs
Compare

Technical Specs

  • Item Polarized Eyewear
  • Includes Soft Drawstring Case, Retainer Cord
  • Frame Colour Cobalt Blue
  • Lens Coating Scratch-Resistant
  • Lens Colour Gray
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Eyewear Size Universal
  • Polarized Lens Yes
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Frame Material Polycarbonate
  • Series Polarized
  • Temple Colour Cobalt Blue
  • Metal Detectable No
  • Foam Lined Yes
  • Gender Unisex
  • Temple Style Cushioned
  • Primary Frame Color Blue
  • X-Ray Detectable Yes
  • Eyewear Frame Style Full-Frame
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list