PLRZD EYEWEAR,SCRTCH RSTNT,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLRZD EYEWEAR,SCRTCH RSTNT,GRAY

BOLLE SAFETY

Web Price : $85.23 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20V745
  • Mfr. Model # 20V745
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Microfiber Pouch, Neck Cord
  • Item Polarized Eyewear
  • Frame Colour Shiny Black
  • Lens Colour Gray
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Temple Style Non Adjustable
  • Temple Colour Shiny Black
  • UV Protection 99.9%
  • Eyewear Frame Style Full-Frame
  • Polarized Lens Yes
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series Solis
  • Gender Unisex
  • Metal Detectable No
  • X-Ray Detectable No
  • Primary Frame Color Black
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list