Skip Content
PLR ROUNDNOSE 1000V E 6.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLR ROUNDNOSE 1000V E 6.5 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA189.17VE
  • Mfr. Model # FA189.17VE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

1,000 V insulated grips designed for electrical safety when working on or near live components.

Technical Specs

  • Handle Type Insulated
  • Item Insulated Pliers
  • Material Alloy Steel
  • Max. Jaw Opening 11/32"
  • Voltage Rating 1,000V
  • Handle Colour Red/Yellow
  • Overall Length 6-7/8"
  • Spring Return Yes
  • Side Cutter No
  • Jaw Length 1-13/16"
  • Jaw Width 11/32"
  • Cutting Capacity/Material Not Specified
  • Joint Type Solid
  • Jaw Bend 0 Degrees
  • Nonsparking No
  • Tip Width 3/16"
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Wire Crimper No
  • Wire Stripper No
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list