Skip Content
PLR MULTIGRIP 1000V E 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLR MULTIGRIP 1000V E 10 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA180.VE
  • Mfr. Model # FA180.VE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

Conforms to international standards: IEC60 900. Thick layer of plastic insulation protects users against voltages up to 1,000 V AC and 1,500 V DC. Ergonomic design: handle shapes help minimize palm pressure points. Generous guards keep hands clear of metal parts.

Technical Specs

  • Item Tongue and Groove Pliers
  • Jaw Length 1-3/16"
  • Jaw Width 7/8"
  • Features High-Frequency Hardened Cutting Edges, Burnished Nose
  • Finish Glossy
  • Handle Type Ergonomic
  • Max. Jaw Opening 7/8"
  • Overall Length 10"
  • Material Steel
  • Standards ASME B107.23
  • No. of Jaw Positions 5
  • Adjustment Type Groove Joint
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Straight Jaw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list