!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLR HALFRND 1000V E 7-7/8 IN

PLR HALFRND 1000V E 7-7/8 IN

FACOM

PLR HALFRND 1000V E 7-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLR HALFRND 1000V E 7-7/8 IN

PLR HALFRND 1000V E 7-7/8 IN

FACOM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTFA185.20VE
  • Mfr. Model # FA-185.20VE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

1,000 V insulated grips designed for electrical safety when working on or near live components

Technical Specs

  • Item Insulated Needle Nose Pliers
  • Jaw Bend 0 Degrees
  • Jaw Length 2-15/16"
  • Insulated Yes
  • Features Cutting Edges Heat-Treated to Exceed 60 HRC, Serrated Jaws
  • Jaw Width 11/32"
  • Standards ASME
  • Nose Shape Straight
  • Overall Length 7-7/8"
  • Tip Width 27/64"
  • Voltage Rating 1,000V
  • Handle Colour Red/Yellow
  • Joint Type Solid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list