Skip Content
PLR FLATNOSE 1000V SE 6.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLR FLATNOSE 1000V SE 6.5 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA188.16AVSE
  • Mfr. Model # FA188.16AVSE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

2 colour warning handle insulation - colour changes from orange to yellow if insulation integrity compromised.

Technical Specs

  • Item Insulated Pliers
  • Material Alloy Steel
  • Handle Type Insulated
  • Voltage Rating 1,000V
  • Max. Jaw Opening 1-15/32"
  • Overall Length 6-11/16"
  • Spring Return No
  • Side Cutter No
  • Handle Colour Orange
  • Jaw Bend 0 Degrees
  • Jaw Length 1-31/32"
  • Jaw Width 1-15/32"
  • Insulated / Uninsulated Insulated
  • Cutting Capacity/Material Not Specified
  • Joint Type Solid
  • Tip Width 3/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nonsparking No
  • Wire Crimper No
  • Wire Stripper No
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list