Skip Content
PLR FLATNOSE 1000V E 7-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLR FLATNOSE 1000V E 7-7/8 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA188.20VE
  • Mfr. Model # FA188.20VE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

1,000 V insulated grips designed for electrical safety when working on or near live components.

Technical Specs

  • Handle Type Insulated
  • Features Serrated Jaws, Resists Workshop Chemicals: Skydrol(R), Chlorothene, Acetone,Petrol
  • Item Insulated Needle Nose Pliers
  • Material Steel
  • Voltage Rating 1,000V
  • Handle Colour Red/Yellow
  • Max. Jaw Opening 11/32"
  • Overall Length 8-1/16"
  • Side Cutter No
  • Jaw Length 2-15/16"
  • Jaw Bend 0 Degrees
  • Jaw Width 11/32"
  • Spring Return Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Cutting Capacity/Material 14 AWG Copper Wire
  • Standards ASME
  • Joint Type Solid
  • Tip Width 31/64"
  • Nonsparking No
  • Insulated / Uninsulated Insulated
  • ESD Safe No
  • Wire Stripper No
  • Gripping Surface Serrated
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list