Skip Content
PLR DIAG 1000V E 7-1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLR DIAG 1000V E 7-1/8 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA192.18VE
  • Mfr. Model # FA192.18VE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Handle Type Insulated
  • Item Insulated Diagonal Pliers
  • Voltage Rating 1000
  • Handle Colour Red/Yellow
  • Cutting Capacity/Material 7/16" Hard Wire
  • Nose Type Diagonal
  • Spring Return No
  • Cut Flush
  • Features Offset Pivot
  • Material Steel
  • Overall Length 7-1/8"
  • Max. Jaw Opening 7/16"
  • Jaw Bend 0 Degrees
  • Jaw Length 25/32"
  • Jaw Width 7/16"
  • Nonsparking No
  • Insulated / Uninsulated Insulated
  • ESD Safe No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Stripper No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list