Skip Content
PLR DIAG 1000V E 5-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLR DIAG 1000V E 5-3/4 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA192.14VE
  • Mfr. Model # FA192.14VE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Handle Type Insulated
  • Item Insulated Diagonal Pliers
  • Cutting Capacity/Material 3/8" Wire
  • Voltage Rating 1000
  • Handle Colour Red/Yellow
  • Nose Type Diagonal
  • Spring Return No
  • Cut Flush
  • Features Offset Pivot
  • Material Steel
  • Overall Length 5-3/4"
  • Max. Jaw Opening 3/8"
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 5/8"
  • Jaw Bend 0 Degrees
  • Jaw Width 3/8"
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List