Skip Content
PLR COMBO 1000V SE 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLR COMBO 1000V SE 8 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA187.20AVSE
  • Mfr. Model # FA187.20AVSE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

2 colour warning handle insulation - colour changes from orange to yellow if insulation integrity compromised.

Technical Specs

  • Features 2 Color Warning Handle Insulation - Color Changes From Orange to Yellow if Insulation Integrity Compromised, Insulated to 1000vac or 1500 Dc, Hardened Throughout for Overall Strength, Cutting Edges Locally Heat Treated to Exceed 60 HRC Hardness, Burnished Nose, Serrated Jaw
  • Handle Type Ergonomic
  • Item Insulated Linemans Plier
  • Overall Length 8"
  • Material Carbon Steel
  • Spring Return No
  • Jaw Width 1-3/8"
  • Jaw Length 1-43/64"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Thickness 19/32"
  • High Leverage No
  • Wire Crimper No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list