Skip Content
PLR BENTNOSE 1000V SE 7-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLR BENTNOSE 1000V SE 7-7/8 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA195.20AVSE
  • Mfr. Model # FA195.20AVSE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

2 colour warning handle insulation- colour changes from orange to yellow if insulation integrity compromised.

Technical Specs

  • Features 2-Color Warning Handle: Changes From Orange to Yellow if Insulation Integrity Compromised, Cutting Edges Heat-Treated to Exceed 60 HRC, Burnished Nose, Integral Wire Cutter
  • Handle Type Insulated
  • Item Insulated Bent Needle Nose Pliers
  • Material Steel
  • Voltage Rating 1,000V
  • Cutting Capacity/Material 14 AWG/Single and Multi-Cone Wire
  • Max. Jaw Opening 1-1/4"
  • Handle Colour Orange
  • Overall Length 7-15/32"
  • Side Cutter Yes
  • Spring Return No
  • Jaw Bend 40 Degrees
  • Jaw Length 2-17/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Width 1-1/4"
  • Joint Type Solid
  • Standards ASME
  • Tip Width 7/64"
  • Insulated / Uninsulated Insulated
  • Nonsparking No
  • Gripping Surface Serrated
  • Wire Crimper No
  • ESD Safe No
  • Wire Stripper Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list