Skip Content
PLIRES 5IN DIAGONAL FC TAPPERED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIRES 5IN DIAGONAL FC TAPPERED

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLS475NJSV
  • Mfr. Model # S475NJSV
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 143
  • Shipping Weight 0.25 lbs

Product Details

4-3/16 inch midget pointed nose diagonal cutter with extra narrow jaw. Full flush-cutting diagonal cutters with fine, narrow jaw taper and narrow hinge for especially delicate work. Fully polished head and neck, with coil spring and plastic dipped handles.

Technical Specs

  • Handle Type Ergonomic
  • Material Drop Forged Steel
  • Handle Colour Green
  • Features Tapered Head Diagonal Cutter, Flush Cutting, Used for Cutting Component Leads, Green Cushion Grips
  • Item Tapered Head Diagonal Cutter
  • Spring Return Yes
  • Overall Length 5"
  • Jaw Length 3/4"
  • Jaw Width 19/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Width 3/32"
  • Cut Flush
  • Nose Type Tapered
  • Voltage Rating Not Rated
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wire Stripper No
  • ESD Safe No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list