Skip Content
PLIOGRIP URETHANE STRUCT ADHE 220ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIOGRIP URETHANE STRUCT ADHE 220ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF7776
  • Mfr. Model # PF7776
  • UNSPSC # 31201635
  • CATALOGUE PAGE # 3308
  • Shipping Weight 0.9 lbs

Product Details

Pliogrip urthane structural adhesive, 220 mL, 0.5 minutes open time, 0.75 working time, 5 minute sanding time, 2.5 minute clamp time.

Technical Specs

  • Type Pliogrip(R) Urethane Structural Adhesives
  • Item PLIOGRIP URETHANE STRUCTURAL ADHESIVE PARTS A and B
  • Application Used in Most Automotive and Heavy Truck, Aerospace, Personal Watercraft, Military Equipment and Recreational Vehicles
  • Colour Green
  • Material Urethane
  • Size 220mL
  • Begins to Harden 45 sec.
  • Substrates Plastics, Fibreglass, SMC, Metal and Glass
  • Temp. Range Do not Exceed 250 Degrees F
  • Bonding Range 2.5 min.
  • Standards CEPA, TSCA, OSHA, Section 311/312 - hazard categories, Section 313
  • Characteristics Designed to Bond and Repair All Plastics, Fibreglass, Smc, Metal and Glass, the Adhesive Packaged in the Cartridge is the Same as Used At the Manufacturer's Level, These Urethane Adhesives are Based on Curing Times
  • Specific Gravity Part A: 1.288 g/cm3 @ 20 Degrees C - 10.72 lbs./USG @ 25 Degrees C Part B: 1.225 g/cm3 @ 20 Degrees C - 10.2lb/usg @ 25 Degrees C
  • Curing Time 24 hr.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list