Skip Content
PLIOGRIP URETHANE ADHESIVE 400ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIOGRIP URETHANE ADHESIVE 400ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF7779-2
  • Mfr. Model # PF7779-2
  • UNSPSC # 31201635
  • CATALOGUE PAGE # 3308
  • Shipping Weight 1.5 lbs

Product Details

Pliogrip(R) truck line urethane adhesives, 400 ml size.

Technical Specs

  • Type Pliogrip(R) Truck Line Urethane Adhesives
  • Application Used in Most Automotive and Heavy Truck, Aerospace, Personal Watercraft, Military Equipment and Recreational Vehicles
  • Colour Green
  • Item PLIOGRIP URETHANE STRUCTURAL ADHESIVE PARTS A and B
  • Material Urethane
  • Size 400mL
  • Temp. Range 70 Degrees F and 75 Degrees F
  • Begins to Harden 17 hr.
  • Substrates Plastics, Fibreglass, SMC, Metal and Glass
  • Specific Gravity Part A: 1.288 G/cm3 @ 20 Degrees c - 10.72 lbs./usg @ 25 Degrees c Part B: 1.225 G/cm3 @ 20 Degrees c - 10.2lb/usg @ 25 Degrees c
  • Bonding Range 30 min.
  • Curing Time 24 hr.
  • Standards Cepa, Tsca, Osha, Section 311/312 - Hazard Categories, Epa Hazardous Air Pollutants (haps) 40cfr63, California Proposition 65
  • Characteristics Designed to Bond and Repair All Plastics, Fibreglass, Smc, Metal and Glass, the Adhesive Packaged in the Cartridge is the Same as Used At the Manufacturer's Level, These Urethane Adhesives are Based on Curing Times

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list