Skip Content
PLIERSLOCKING 3PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERSLOCKING 3PC SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT299RXL
  • Mfr. Model # 299RXL
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Includes Nos. PRT291XL 7" Straight, PRT292XL 10" Curved, PRT286LNXL 6" Long Nose
  • Item Combination Locking Pliers Set
  • Length 7, 9, 10"
  • Wire Cutter No
  • Number of Pieces 3
  • Jaw Capacity 1-5/8, 2-3/8, 2-3/16"
  • Jaw Thickness 1/2, 3/8, 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list