Skip Content
PLIERS/WRENCH TOOL HOLDER,15/16 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS/WRENCH TOOL HOLDER,15/16 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPG9
  • Mfr. Model # 5TPG9
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Finish Black
  • Inside Dia. 2"
  • Item Pliers/Wrench Tool Holder
  • Material Steel
  • Type Locking Style
  • Construction Welded
  • Projection 15/16"
  • Rod Thickness 3/16"
  • Hole Shape Round
  • Hole Size 7/25"
  • Hole Spacing 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list