PLIERS WRENCH 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS WRENCH 5IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8603-125SBA
  • Mfr. Model # 8603-125SBA
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.304 lbs

Technical Specs

  • Finish Nickel Plated
  • Handle Type Plastic Coated
  • Material Chrome Vanadium Steel
  • Item Tongue and Groove Pliers
  • Max. Jaw Opening 7/8"
  • Overall Length 5"
  • Standards ASTM
  • No. of Jaw Positions 11
  • Adjustment Type Push-Button
  • Jaw Length 31/64"
  • Jaw Width 37/64"
  • Plier Jaw Style V-Jaw
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Replaces Full Set of SAE and Metric Open End Wrenches, Excellent for Gripping, Holding, Pressing, and Bending Applications, 10 X Hand force Applied for Strong Gripping Power, Parallel Jaws Allow for Variable Gripping of All Widths to The Specified Maximum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list