PLIERS WATERPUMP COBRA 7 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS WATERPUMP COBRA 7 1/4IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8701-180SBA
  • Mfr. Model # 8701-180SBA
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

Adjustment at the touch of a button directly on the workpiece. Fine adjustment for optimum adaptation. Comfortable gripping position. Self-locking on pipes & nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Handle Type Dipped
  • Finish Polished
  • Item Water Pump Pliers
  • Material Chrome Vanadium Steel
  • Overall Length 7-1/4"
  • Standards DIN ISO 8976
  • Max. Jaw Opening 1-1/2"
  • No. of Jaw Positions 18
  • Adjustment Type Push-Button
  • Jaw Length 1-5/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces With Teeth Hardness Approximately 61 Hr., Box-Joint Design, Double Guide, Pinch Guard
  • Jaw Width 1/4"
  • Plier Jaw Style V-Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list