Discontinued with Replacement
PLIERS WATERPUMP COBRA 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS WATERPUMP COBRA 6IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8701-150
  • Mfr. Model # 8701-150
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
PLIERS WATERPUMP COBRA 6IN

Your Price: NA

Product Details

Adjustment at the touch of a button directly on the workpiece. Fine adjustment for optimum adaptation. Comfortable gripping position. Self-locking on pipes & nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Handle Type Plastic Coated
  • Max. Jaw Opening 1-1/4"
  • Material Chrome Vanadium Steel
  • Overall Length 6"
  • Item Water Pump Pliers
  • Finish Gray Atramentized
  • Standards ISO 8976
  • Jaw Length 7/8"
  • Adjustment Type Push-Button
  • No. of Jaw Positions 11
  • Tether Capable Not Tether Capable
  • Features Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard
  • Plier Jaw Style V-Jaw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list