PLIERS WATERPUMP COBRA 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS WATERPUMP COBRA 5IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8701-125SBA
  • Mfr. Model # 8701-125SBA
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.198 lbs

Product Details

Adjustment at the touch of a button directly on the workpiece. Fine adjustment for optimum adaptation. Comfortable gripping position. Self-locking on pipes & nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Item Water Pump Pliers
  • Handle Type Plastic Coated
  • Finish Gray Atramentized
  • Material Chrome Vanadium Steel
  • Max. Jaw Opening 1-63/64"
  • Standards ISO 8976
  • Overall Length 5"
  • No. of Jaw Positions 13
  • Adjustment Type Push-Button
  • Jaw Length 3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Comfortable Gripping Position, Self-Locking on Pipes and Nuts: No Slipping, Low Hand force Required, Gripping Surfaces With Special Hardened Teeth, Box-Joint Design: High Stability Due to Double Guide, Reliable Catching of the Hinge Bolt: No Unintentional Shifting, Pinch Guard Prevents Fingers Being Pinched
  • Jaw Width 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list