PLIERS WATERPUMP COBRA 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS WATERPUMP COBRA 16IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8701-400SBA
  • Mfr. Model # 8701-400SBA
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Greater gripping capacity but much lower weight than comparable wrenches. Fast pushbutton adjustment directly on the workpiece, no unintentional slipping. Fine adjustment for optimum adaptation. Self-locking on pipes and nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Handle Type Dipped
  • Item Water Pump Pliers
  • Finish Polished
  • Material Chrome Vanadium Steel
  • Max. Jaw Opening 3-1/2"
  • Overall Length 16"
  • Standards ISO 8976
  • No. of Jaw Positions 27
  • Jaw Length 2-1/4"
  • Adjustment Type Push-Button
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces With Teeth Hardness Approximately 61 Hr., Box-Joint Design, Double Guide, Pinch Guard
  • Jaw Width 3/8"
  • Plier Jaw Style V-Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list