Skip Content
PLIERS WATERPUMP 10IN COBRA EXTRSLM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS WATERPUMP 10IN COBRA EXTRSLM

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8751-250
  • Mfr. Model # 8751-250
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.72 lbs

Product Details

Ideal for service & maintenance, equipment repair, automotive & general industry. Long, narrow jaws. Good access to the workpiece due to very slim construction of head and joint area. Grips flat material due to three-point rest. Quick tightening of nuts and bolts using ratchet action. Adjustment at the touch of a button directly on the workpiece, one handed operated. Box-joint design: high stability due to use of double guide. Reliable catching of the hinge bolt: no unintentional shifting

Technical Specs

  • Item Water Pump Pliers
  • Features Fine Adjustment for Optimum Adaptation to Different Sizes of Work pieces and a Comfortable Handle Width, Self-Locking on Pipes and Nuts: No Slipping on the Work piece and Low Hand force Required, Gripping Surfaces with Special Hardened Teeth, High Wear Resistance and Stable Gripping, Box-Joint Design for High Stability Due to Double Guide, Reliable Catching of the Hinge Bolt: No Unintentional Shifting, Guard Prevents Operator's Fingers Being Pinched
  • Handle Type Non-Slip Plastic Coating
  • Finish Grey Atramentized
  • Overall Length 250"
  • Material Chrome Vanadium Electric Steel
  • Max. Jaw Opening 1-1/4"
  • Standards ASME B107.23-2004
  • No. of Jaw Positions 19
  • Adjustment Type Push-Button
  • Jaw Length 1-1/4"
  • Jaw Width 9/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style V-Jaw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list