Skip Content
PLIERS WATER PUMP COBRA 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS WATER PUMP COBRA 10IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8702-250SBA
  • Mfr. Model # 8702-250SBA
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.807 lbs

Product Details

Greater gripping capacity but much lower weight than comparable wrenches. Fast pushbutton adjustment directly on the workpiece, no unintentional slipping. Fine adjustment for optimum adaptation. Self-locking on pipes and nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Finish Polished
  • Item Water Pump Pliers
  • Handle Type Ergonomic
  • Max. Jaw Opening 2"
  • Material Chrome Vanadium Steel
  • Overall Length 10"
  • Adjustment Type Push-Button
  • Standards DIN ISO 8976
  • No. of Jaw Positions 25
  • Jaw Length 1-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces With Teeth Hardness Approximately 61 Hr., Box-Joint Design, Double Guide, Pinch Guard
  • Jaw Width 5/16"
  • Plier Jaw Style V-Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list