Skip Content
PLIERS WATER PUMP ALLIGATOR 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS WATER PUMP ALLIGATOR 10 IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8808-250US
  • Mfr. Model # 8808-250US
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 210
  • Shipping Weight 0.9 lbs

Product Details

Offer 9 adjustment positioning for 30% more gripping capacity. Good access to the workpiece due to slim size in the head and joint area. Self-locking on pipes and nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Robust construction- particularly suitable for outdoor work. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Finish Polished
  • Handle Type Ergonomic
  • Item Insulated Water Pump Plier
  • Max. Jaw Opening 2"
  • Material Chrome Vanadium Steel
  • Overall Length 10"
  • No. of Jaw Positions 9
  • Standards DIN ISO 8976, ASTM F1505-94, IEC 60 900, 1000V VDE 680/2
  • Jaw Length 1.94"
  • Adjustment Type Groove Joint
  • Jaw Width 1.38"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style V-Jaw
  • Features Self-Locking, Hardened Teeth to 61 Hr., Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
  • Includes 88 Series

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list