Skip Content
PLIERS WATER PUMP 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIERS WATER PUMP 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW510-12
  • Mfr. Model # 510-12
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Groove joint pliers, 12 inches.

Technical Specs

  • Item Water Pump Pliers
  • Max. Jaw Opening 1.97"
  • Overall Length 12"
  • No. of Jaw Positions 7
  • Jaw Length 1.48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list