Discontinued with Replacement
PLIERS WATER PUMP 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS WATER PUMP 10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW510-10
  • Mfr. Model # 510-10
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs
Suggested Replacement Product
PLIERS GROOVE JOINT 10 IN

Your Price: NA

Product Details

Groove joint pliers, 10 inches.

Technical Specs

  • Item Water Pump Pliers
  • Max. Jaw Opening 1.85"
  • No. of Jaw Positions 7
  • Overall Length 10"
  • Jaw Length 1.34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list