!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS TONGUE + GROOVE 12IN

PLIERS TONGUE + GROOVE 12IN

CHANNELLOCK

PLIERS TONGUE + GROOVE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS TONGUE + GROOVE 12IN

PLIERS TONGUE + GROOVE 12IN

CHANNELLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CNL440
  • Mfr. Model # 440
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 514
  • Shipping Weight 1.3 lbs

Product Details

12 inch straight jaw tongue and groove pliers. Jaw opening 2-1/4 inch. 7 jaw positions. Channellock Blue tongue and groove design. Right angle teeth grip in all directions for maximum bite and minimum wear. PermaLock fastener eliminates nut and bolt failu

Technical Specs

  • Item Tongue and Groove Plier
  • Adjustment Mechanism Groove Joint
  • Jaw Shape Flat
  • Maximum Jaw Opening 2 1/4 in
  • Jaw Width 1/2 in
  • Grip Style Standard Cushion
  • Insulated No
  • Features Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
  • Handle Colour Blue
  • Jaw Thickness 1/2 in
  • Standards ANSI B107.23
  • Weight 1.64 lb
  • Plier Type Tongue & Groove Pliers
  • Jaw Texture Serrated
  • Overall Length 12 in
  • Number of Jaw Positions 7
  • Jaw Length 1 1/2 in
  • Non-Sparking No
  • Tether Ready No
  • Finish Polished
  • Jaw Opening Type Manual
  • Plier Material Steel
  • Steel Type High Carbon Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list