!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS TEL FLAT WIDE 6 1/4IN RED

PLIERS TEL FLAT WIDE 6 1/4IN RED

KNIPEX

PLIERS TEL FLAT WIDE 6 1/4IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS TEL FLAT WIDE 6 1/4IN RED

PLIERS TEL FLAT WIDE 6 1/4IN RED

KNIPEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KPX2911-160
  • Mfr. Model # 2911-160
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.227 lbs

Product Details

Cross-hatched gripping surfaces, knurled. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Item Telecom Long Nose Pliers
  • Overall Length 6-1/4"
  • Tip Width 5/16"
  • Handle Colour Red
  • Joint Type Solid
  • Jaw Bend 0 Degrees
  • Jaw Length 2-11/64"
  • Voltage Rating Not Rated
  • Jaw Width 35/64"
  • Standards ASTM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list