PLIERS STRAIT EXT CIRCLIP 40-100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS STRAIT EXT CIRCLIP 40-100MM

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX4911A3
  • Mfr. Model # 4911A3
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Heavy-duty for continuous operation: up to 10 times longer service life than turned tips. Large contact faces on the tips: no distortion of circlips, easy fitting. Joint with screw: precise, zero-backlash operation of pliers. Internal opening spring, protected. Non-slip plastic coating on handles. Pliers body: Chrome Vanadium electric steel: forged and oil hardened. Inserted tips: spring steel wire, drawn

Technical Specs

  • Material Chrome Vanadium Steel
  • Includes Opening Spring, Screw Joint
  • Item Circlip Pliers
  • Number of Pieces 1
  • Handle Colour Red
  • Handle Design Plastic Coated
  • Standards DIN 5254 A
  • Tip Angle 0 Degrees
  • Tip Type Straight
  • Spring Return Yes
  • Overall Length 8-27/32"
  • Tip Dia. 0.090"
  • Plier Style External
  • For Shaft Dia. 1-9/16" to 4"
  • Features Screw Joint, Spring Steel Wire Inserted Tips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list