PLIERS SPARK PLUG BOOT STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SPARK PLUG BOOT STRAIGHT

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNPLS110
  • Mfr. Model # PLS110
  • UNSPSC # 27112137
  • CATALOGUE PAGE # 2950
  • Shipping Weight 0.5 lbs

Product Details

Spark plug boot pliers. Insulated spark plug boot pliers grip boot to prevent wire damage, electrical shock and burns. Pliers handle and jaws are coated with a 90 durometer heavy-duty plastic for sure grip. Straight 9-1/2 inch.

Technical Specs

  • For Use With Spark Plugs
  • Item Spark Plug Boot Pliers
  • Number of Pieces 1
  • Length (In.) 9-1/2
  • Type Straight, Insulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list