Skip Content
PLIERS SPARK PLUG BOOT 90DEG ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SPARK PLUG BOOT 90DEG ANGLE

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNPLS140
  • Mfr. Model # PLS140
  • UNSPSC # 27112137
  • CATALOGUE PAGE # 2950
  • Shipping Weight 0.5 lbs

Product Details

Spark plug boot pliers. Insulated spark plug boot pliers grip boot to prevent wire damage, electrical shock and burns. Pliers handle and jaws are coated with a 90 durometer heavy-duty plastic for sure grip. Ideal for use against firewalls and on mini-vans. 90 degree angle 10-1/4 inch.

Technical Specs

  • Item Spark Plug Boot Pliers
  • For Use With Spark Plugs
  • Number of Pieces 1
  • Length (In.) 10-1/4
  • Type 90 Degrees Angle, Insulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list