PLIERS SNAP RING LARGE CONVERTIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SNAP RING LARGE CONVERTIBLE

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT3151
  • Mfr. Model # 3151
  • UNSPSC # 27112107
  • CATALOGUE PAGE # 2948
  • Shipping Weight 0.58 lbs

Product Details

Universal convertible retaining ring plier. Features: easy to convert from internal to external rings, hex shaped locking guides, tough steel construction, ergonomic anti-slip sealed air pocket grip, and spring loaded. Includes five pairs of colour-coded precision-group tips and Allen(R) wrench in a convenient storage pouch. Up to 2.0 diameter rings.

Technical Specs

  • Item Retaining Ring Pliers
  • Features Hex Shaped Locking Guides Firmly Hold Tips, Ergonomic Anti-slip Sealed Air Pocket Grips for Comfort, Spring Loaded for Faster Work, for Up to 2.0" Diameter Rings, Easily Convert From Internal to External Rings by Moving Levers. No Pins to Push

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list