Skip Content
PLIERS SNAP RING INSIDE 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS SNAP RING INSIDE 7IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSJ612A
  • Mfr. Model # SJ612A
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 148
  • Shipping Weight 0.36 lbs

Product Details

7 inch internal lock ring pliers. Tip size 0.070 inch. Tip angle 0 degrees. Drop forged with precision milled tips. Plastic-dipped handles for comfort.

Technical Specs

  • Item Snap Ring Pliers
  • Overall Length 7"
  • For Bore Dia. 3/4" - 2-11/32""
  • Tip Angle 0 deg.
  • Plier Style Internal
  • Tip Dia. 0.070"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list