PLIERS SNAP RING 10IN STRAIGHT EXTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SNAP RING 10IN STRAIGHT EXTR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSJ622
  • Mfr. Model # SJ622
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 148
  • Shipping Weight 0.65 lbs

Product Details

External retaining ring pliers, 10 inches. Tip angle, 0 degrees.

Technical Specs

  • Item Snap Ring Pliers
  • Overall Length 9-1/2"
  • Tip Angle 0 deg.
  • Tip Dia. 0.090"
  • Plier Style External

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list