Skip Content
PLIERS SNAP RING 10IN 90 DEGR INT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS SNAP RING 10IN 90 DEGR INT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSJ623A
  • Mfr. Model # SJ623A
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 148
  • Shipping Weight 0.529 lbs

Product Details

Internal retaining ring pliers, 10 inches. Tip angle, 90 degrees.

Technical Specs

  • Overall Length 10"
  • Item Snap Ring Pliers
  • For Bore Dia. 1-9/16" - 3-7/8"
  • Tip Type Bent
  • Tip Angle 90 deg.
  • Tip Dia. 0.090"
  • Plier Style Internal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list