PLIERS SLIP JT XL TETHER RDY 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SLIP JT XL TETHER RDY 10IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2800XL-TT
  • Mfr. Model # 2800XL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.45 lbs

Technical Specs

  • Handle Type Ergonomic
  • Finish Natural
  • Item Slip Joint Pliers
  • Material Drop Forged Alloy Steel
  • Max. Jaw Opening 15/32"
  • Overall Length 10"
  • Standards ASME B107.23-2004
  • Jaw Length 2-11/64"
  • Tether Capable Tether Ready
  • Features Key-Ring Tether Attachment Point in Handle, Jaws are Milled With Deep, Sharp, Lobster Claw Design That Give Two Gripping Areas With Each Position, Features Shear-Type Cutter, Deep, Strong, Drop-Forged Knurled Impressions Offer a Slip-Resistant Grip and can be Used to File Off a Burr, Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Flush Fastener Allows Pliers to Lay Flat in the Work Place and Prevents Snagging on Tool Belts, Pouches, Flush Fastener is a Nut and Bolt Assembly and can Easily be Adjusted by the End User in the Field
  • Includes Pliers Only
  • Wire Cutter Yes
  • Jaw Width 1-13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list