PLIERS SLIP JOINT XL TETHER RDY 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS SLIP JOINT XL TETHER RDY 8IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT278XL-TT
  • Mfr. Model # 278XL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Natural
  • Handle Type Ergonomic
  • Material Drop Forged Alloy Steel
  • Item Slip Joint Pliers
  • Max. Jaw Opening 11/16"
  • Overall Length 8"
  • Standards ASME B107.23-2004
  • Tether Capable Tether Ready
  • Jaw Length 2-3/32"
  • Features Key-Ring Tether Attachment Point in Handle, Jaws are Milled With Deep, Sharp, Lobster Claw Design That Give Two Gripping Areas With Each Position, Features Shear-Type Cutter, Deep, Strong, Drop-Forged Knurled Impressions Offer a Slip-Resistant Grip and can be Used to File Off a Burr, Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Flush Fastener Allows Pliers to Lay Flat in the Work Place and Prevents Snagging on Tool Belts, Pouches, Flush Fastener is a Nut and Bolt Assembly and can Easily be Adjusted by the End User in the Field
  • Includes Pliers Only
  • Wire Cutter Yes
  • Jaw Width 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list