PLIERS SLIP JOINT W/GRIP-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS SLIP JOINT W/GRIP-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT275G-TT
  • Mfr. Model # 275G-TT
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Induction hardened cutting edges. Plastisol grips for added comfort. Tethered for anchoring when working at heights. Overall length: 5-13/16".

Technical Specs

  • Finish Natural
  • Handle Type Plastisol
  • Material Steel
  • Includes
  • Item Tethered Slip Joint Plier
  • Max. Jaw Opening 1-5/16"
  • Overall Length 5-13/16"
  • Standards ASME B107.500
  • Jaw Length 1-5/16"
  • Tether Capable Tether Ready
  • Wire Cutter Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list