PLIERS SLIP JOINT W/CUTTER 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS SLIP JOINT W/CUTTER 6IN

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNL526
  • Mfr. Model # 526
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Cross Hatching Jaws, Laser Hardened Cutting Edges
  • Finish Polished
  • Material Forged Alloy Steel
  • Handle Type Dipped
  • Item Slip Joint Pliers
  • Max. Jaw Opening 3/4"
  • Overall Length 6"
  • Standards ASME B107.23M
  • Wire Cutter Yes
  • Jaw Width 1"
  • Jaw Length 1-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list